SKF

SKF Double-row spherical roller bearing Cylindrical bore 23032 CC/C4W33

  • ERIKS:23755923
  • Manufacturer:7316576655104
Image 1
Overview This spherical roller bearing accommodates heavy radial and axial loads in both directions. It offers self-aligning properties to manage misalignment and shaft deflection. The design includes relubrication features to support maintenance in demanding applications. Low friction operation enhances service life and reduces operating temperatures. Features
  • Self-aligning design compensates for shaft misalignment reducing risk of premature failure
  • High load capacity supports heavy-duty applications minimising downtime and maintenance
  • Relubrication feature enables extended service life and optimises maintenance schedules
  • Sheet metal cage construction provides durability in challenging operating environments
  • Low friction characteristics maintain stable temperatures and reduce energy consumption
Application & Usage
  • Used with modular bearing housings in heavy industrial equipment
  • Ideal for conveyor systems requiring robust load support and alignment
  • Compatible with mining and materials handling installations
Save to list

€942.35/ pieceexcl. VAT

€1,140.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
160 mm
Outer Diameter
240 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
880 kN
Dynamic load rating
614 kN
Limiting speed
3000 rpm
Reference speed
2400 rpm
Weight
9.14 kg
Weight
20.2 lb
Alternatives

€910.01/ pieceexcl. VAT

€1,101.11incl. VAT

Estimated delivery date - 11/11/2026