SKF

SKF Double-row spherical roller bearing Cylindrical bore 23030 CC/C2W33

  • ERIKS:23755916
  • Manufacturer:7316576655036
Image 1
Overview This spherical roller bearing is designed to handle heavy loads in both radial and axial directions. It accommodates misalignment and shaft deflections while maintaining low friction and stable operating temperatures. The construction features relubrication options enhancing operational longevity. Modular compatibility with housings sleeves and nuts supports flexible installation. Features
  • Self-aligning design accommodates shaft misalignment reducing maintenance downtime
  • High load capacity enables reliable performance under demanding industrial conditions
  • Relubrication features extend service life and minimise operational interruptions
  • Low friction design supports energy efficiency and stable operating temperatures
  • Sheet metal cage construction provides robust durability under dynamic loads
Application & Usage
  • Used with modular bearing housings in conveyor systems
  • Ideal for heavy-duty industrial gearboxes and transmission assemblies
  • Compatible with mining equipment shafts requiring high load support
Save to list

€777.64/ pieceexcl. VAT

€940.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
56 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
750 kN
Dynamic load rating
531 kN
Limiting speed
3200 rpm
Reference speed
2400 rpm
Weight
7.61 kg
Weight
16.8 lb