SKF

SKF Double-row spherical roller bearing Cylindrical bore 23026 CC/C2W33

  • ERIKS:13196224
  • Manufacturer:7316577001542
Image 1
Overview This spherical roller bearing is designed to support heavy loads in both directions and accommodate misalignment and shaft deflections. The bearing features relubrication capability a low-friction design and high wear resistance. Its robust construction with sheet metal cage and cylindrical bore ensures operational stability in demanding applications. The modular compatibility allows integration with housings sleeves and nuts within MRO systems. Features
  • Relubrication feature extends operational life by maintaining optimal lubrication intervals
  • Sheet metal cage delivers reliable stability under high load conditions
  • Cylindrical bore enables straightforward mounting and alignment for faster installation
  • Low friction design minimises energy loss and reduces operating temperatures
  • High wear resistance supports consistent performance in harsh industrial environments
Application & Usage
  • Used with modular housing assemblies in heavy industrial equipment
  • Ideal for shaft systems requiring misalignment compensation and high load support
  • Compatible with conveyor drives and large rotating machinery
Save to list

€609.66/ pieceexcl. VAT

€737.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
130 mm
Outer Diameter
200 mm
Width
52 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
610 kN
Dynamic load rating
452 kN
Limiting speed
3600 rpm
Reference speed
2800 rpm
Weight
5.77 kg
Weight
12.7 lb