SKF

SKF Double-row spherical roller bearing Cylindrical bore 23024 CC/C2W33

  • ERIKS:13196220
  • Manufacturer:7316577033970
Image 1
Overview This spherical roller bearing is designed for high load capacity and misalignment tolerance. The cylindrical bore and sheet metal cage support heavy-duty applications. It integrates relubrication features for extended operational life. The bearing operates efficiently with a low friction profile and supports modular system compatibility. Features
  • Spherical design accommodates misalignment reducing risk of premature failure
  • Relubrication feature extends operational life and minimises maintenance intervals
  • High load carrying capacity supports demanding industrial environments
  • Low friction operation enhances energy efficiency under dynamic conditions
  • Sheet metal cage construction improves durability in continuous use
Application & Usage
  • Used with modular bearing housings and sleeves in heavy machinery
  • Ideal for equipment with shaft deflections or misalignment challenges
  • Compatible with industrial gearboxes and conveyor systems
Save to list

€458.05/ pieceexcl. VAT

€554.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
46 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
500 kN
Dynamic load rating
366 kN
Limiting speed
4000 rpm
Reference speed
3200 rpm
Weight
4 kg
Weight
8.81 lb