

€337.61/ pieceexcl. VAT
€408.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Spherical Roller Bearing |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 45 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 440 kN |
Dynamic load rating | 326 kN |
Limiting speed | 4300 rpm |
Reference speed | 3400 rpm |
Weight | 3.68 kg |
Weight | 8.12 lb |
€402.13/ pieceexcl. VAT
€486.58incl. VAT
Estimated delivery date - 11/11/2026