SKF

SKF Double-row spherical roller bearing Cylindrical bore 229750 J/C3R505

  • ERIKS:23755892
  • Manufacturer:7316570453553
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is engineered to accommodate heavy loads in both directions. Its self-aligning capability enables operation with shaft deflections and misalignment maintaining low friction. The sheet metal cage ensures reliable performance under demanding conditions. With a bore diameter of 130 mm and an outer diameter of 220 mm it is suitable for modular bearing systems. The bearing offers high durability and consistent operation for industrial applications. Features
  • Self-aligning design minimises downtime from shaft deflections and misalignment
  • High load carrying capacity enables use in heavy-duty industrial environments
  • Sheet metal cage enhances reliability during prolonged
  • demanding operation
  • Low friction construction supports reduced maintenance and extended service intervals
  • Two-row configuration improves stability and operational consistency under variable loads
Application & Usage
  • Used with modular bearing housings in process machinery
  • Ideal for heavy-duty conveyor systems and shaft assemblies
  • Compatible with equipment requiring high radial and axial load support
Save to list

€552.57/ pieceexcl. VAT

€668.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
229
Type
Spherical Roller Bearing
Inner Diameter
130 mm
Outer Diameter
220 mm
Width
73 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
930 kN
Dynamic load rating
564 kN
Limiting speed
2400 rpm
Reference speed
1600 rpm
Fatigue load limit
93 kN
Weight
11.5 kg
Weight
25.3 lb