

€11,368.82/ pieceexcl. VAT
€13,756.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 280 mm |
Outer Diameter | 580 mm |
Width | 175 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 5200 kN |
Dynamic load rating | 4158 kN |
Limiting speed | 1100 rpm |
Reference speed | 800 rpm |
Fatigue load limit | 365 kN |
Weight | 220 kg |
Weight | 484 lb |