

€9,203.51/ pieceexcl. VAT
€11,136.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 260 mm |
Outer Diameter | 540 mm |
Width | 165 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4550 kN |
Dynamic load rating | 3680 kN |
Limiting speed | 1100 rpm |
Reference speed | 850 rpm |
Fatigue load limit | 325 kN |
Weight | 178 kg |
Weight | 393 lb |