SKF

SKF Double-row spherical roller bearing Cylindrical bore 22352 CC/C3W33

  • ERIKS:23755867
  • Manufacturer:7316576654848
Image 1
Overview This spherical roller bearing offers relubrication features and accommodates heavy loads in both directions. Its self-aligning design allows for shaft deflections and misalignment without increased friction or temperature. The product includes a cylindrical bore sheet metal cage and C3 radial internal clearance. It is suitable for modular systems with housings sleeves and nuts. The bearing is part of the SKF Explorer performance class. Features
  • Self-aligning design compensates for misalignment reducing maintenance and downtime
  • Relubrication feature extends service life and minimises lubrication intervals
  • High load carrying capacity enables use in demanding heavy-duty applications
  • Cylindrical bore ensures easy mounting and compatibility with standard shafts
  • Sheet metal cage enhances operational stability and ensures reliable performance
Application & Usage
  • Used with modular bearing housings in industrial gearboxes
  • Ideal for heavy machinery requiring high load capacity bearings
  • Compatible with shaft systems experiencing frequent misalignment
Save to list

€9,203.51/ pieceexcl. VAT

€11,136.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
260 mm
Outer Diameter
540 mm
Width
165 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
4550 kN
Dynamic load rating
3680 kN
Limiting speed
1100 rpm
Reference speed
850 rpm
Weight
178 kg
Weight
393 lb