SKF

SKF Double-row spherical roller bearing Cylindrical bore 22348 CC/C3W33

  • ERIKS:11617113
  • Manufacturer:7316576654800
Image 1
Overview This spherical roller bearing features a sheet metal cage and a cylindrical bore for robust performance in demanding environments. Designed to accommodate misalignment and shaft deflections it supports heavy loads in both directions with low friction. The bearing includes relubrication features to extend service life and reduce maintenance downtime. Its C3 radial internal clearance enhances operational stability under varying loads. Features
  • Self-aligning design minimises the impact of shaft misalignment for improved reliability
  • High load carrying capacity supports demanding industrial operations with reduced risk of failure
  • Relubrication feature enables extended service intervals and lower maintenance frequency
  • Low friction operation reduces energy consumption and mitigates heat generation during use
  • Robust sheet metal cage maintains bearing integrity under heavy and fluctuating loads
Application & Usage
  • Used with modular bearing housing systems in heavy machinery
  • Ideal for mining equipment requiring resistance to shaft deflection
  • Compatible with large industrial fans operating under variable speed conditions
Save to list

€7,509.20/ pieceexcl. VAT

€9,086.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
240 mm
Outer Diameter
500 mm
Width
155 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
4000 kN
Dynamic load rating
3229 kN
Limiting speed
1300 rpm
Reference speed
950 rpm
Weight
144 kg
Weight
318 lb