

€4,055.34/ pieceexcl. VAT
€4,906.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 190 mm |
Outer Diameter | 400 mm |
Width | 132 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2650 kN |
Dynamic load rating | 2232 kN |
Limiting speed | 1600 rpm |
Reference speed | 1200 rpm |
Weight | 78.7 kg |
Weight | 174 lb |
€4,256.42/ pieceexcl. VAT
€5,150.27incl. VAT
Estimated delivery date - 11/11/2026