SKF

SKF Double-row spherical roller bearing Cylindrical bore 22330 CC/C3W502

  • ERIKS:13196190
  • Manufacturer:7316576602382
Image 1
Overview This spherical roller bearing is designed to accommodate heavy loads in both directions. The self-aligning capability handles misalignment and shaft deflections with minimal friction increase. A sheet metal cage and relubrication features enhance durability and service life. The bearing supports modular system integration for flexible assembly requirements. Features
  • Self-aligning design compensates for misalignment ensuring reliable operation in variable conditions
  • High load carrying capacity allows use in demanding heavy-duty industrial systems
  • Relubrication features extend service life by reducing maintenance interruptions
  • Low friction design minimises heat generation supporting consistent performance over time
  • Sheet metal cage provides structural integrity under dynamic loads for improved reliability
Application & Usage
  • Used with modular bearing housings sleeves and nuts in assembly lines
  • Ideal for heavy machinery subject to shaft deflections and misalignment
  • Compatible with equipment requiring relubrication in continuous operation environments
Save to list

€2,481.21/ pieceexcl. VAT

€3,002.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
150 mm
Outer Diameter
320 mm
Width
108 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1760 kN
Dynamic load rating
1539 kN
Limiting speed
2000 rpm
Reference speed
1600 rpm
Weight
41.7 kg
Weight
92 lb