

€2,363.70/ pieceexcl. VAT
€2,860.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 150 mm |
Outer Diameter | 320 mm |
Width | 108 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1760 kN |
Dynamic load rating | 1539 kN |
Limiting speed | 2000 rpm |
Reference speed | 1600 rpm |
Weight | 41.7 kg |
Weight | 92 lb |
€2,350.22/ pieceexcl. VAT
€2,843.77incl. VAT
Estimated delivery date - 11/11/2026