SKF

SKF Double-row spherical roller bearing Cylindrical bore 22326 CC/C3W513

  • ERIKS:13196170
  • Manufacturer:7316576603181
Image 1
Overview This spherical roller bearing is designed for heavy load accommodation and misalignment tolerance in demanding industrial settings. Its cylindrical bore and sheet metal cage provide structural stability. The relubrication feature improves maintenance intervals supporting extended service life. With a 130mm bore and 280mm outer diameter the bearing fits large shaft applications. Low friction levels and optimised internal geometry ensure reliable operation under high loads. Features
  • Self-aligning design compensates for shaft deflections reducing downtime from misalignment
  • Relubrication feature extends bearing life lowering maintenance frequency and cost
  • Cylindrical bore enables straightforward mounting simplifying installation processes
  • Sheet metal cage supports high load capacity ensuring operational integrity under stress
  • Low friction reduces operating temperature enhancing equipment energy efficiency
Application & Usage
  • Used with modular housing systems for heavy industrial machinery
  • Ideal for large conveyor pulleys in bulk material handling
  • Compatible with mining equipment requiring high load and misalignment tolerance
Save to list

€1,555.19/ pieceexcl. VAT

€1,881.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
130 mm
Outer Diameter
280 mm
Width
93 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1320 kN
Dynamic load rating
1176 kN
Limiting speed
2400 rpm
Reference speed
1800 rpm
Weight
27.7 kg
Weight
61 lb