SKF

SKF Double-row spherical roller bearing Cylindrical bore 22326 CC/C3W502

  • ERIKS:13196169
  • Manufacturer:7316571250526
Image 1
Overview This spherical roller bearing is designed for accommodating heavy loads in both directions. Its self-aligning capability allows for misalignment and shaft deflections with minimal friction or temperature increase. Sheet metal cage construction and cylindrical bore type contribute to structural durability. Relubrication features extend operational life and maintain performance under demanding conditions. Features
  • Relubrication feature ensures consistent lubrication reducing maintenance intervals and downtime
  • High load carrying capacity supports demanding applications and extends bearing service life
  • Self-aligning design compensates for misalignment maintaining reliable performance
  • Sheet metal cage construction increases structural integrity under heavy loads
  • Low friction operation minimises heat generation enhancing energy efficiency
Application & Usage
  • Used with heavy industrial machinery requiring robust bearing performance
  • Ideal for modular bearing systems with housings sleeves and nuts
  • Compatible with equipment experiencing shaft deflections and misalignment
Save to list

€1,555.19/ pieceexcl. VAT

€1,881.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
130 mm
Outer Diameter
280 mm
Width
93 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1320 kN
Dynamic load rating
1176 kN
Limiting speed
2400 rpm
Reference speed
1800 rpm
Weight
27.7 kg
Weight
61 lb