SKF

SKF Double-row spherical roller bearing Cylindrical bore 22320 E/C3

  • ERIKS:23755784
  • Manufacturer:7316570724622
Image 1
Overview This spherical roller bearing is engineered for heavy loads in both directions. Its self-aligning design accommodates misalignment and shaft deflections with minimal friction increase. The inclusion of relubrication features extends service life and reduces maintenance. The bearing integrates easily into modular systems using housings sleeves and nuts. Features
  • Self-aligning design minimises operational issues caused by misalignment or shaft deflection
  • Relubrication feature extends bearing service life reducing unplanned downtime
  • Sheet metal cage construction increases durability under demanding load conditions
  • High load carrying capacity supports use in heavily loaded applications
  • Low friction operation reduces energy consumption and heat generation
Application & Usage
  • Ideal for modular housing systems requiring high reliability
  • Used with equipment experiencing frequent shaft misalignment
  • Compatible with heavy industrial machinery in continuous operation
Save to list

€636.09/ pieceexcl. VAT

€769.67incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
73 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
950 kN
Dynamic load rating
847 kN
Limiting speed
3000 rpm
Reference speed
2400 rpm
Weight
12.9 kg
Weight
28.4 lb
Alternatives

€713.43/ pieceexcl. VAT

€863.25incl. VAT

Estimated delivery date - 10/11/2026