






€434.04/ pieceexcl. VAT
€525.19incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 64 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 695 kN |
Dynamic load rating | 637 kN |
Limiting speed | 3600 rpm |
Reference speed | 2600 rpm |
Fatigue load limit | 67 kN |
Weight | 8.7 kg |
Weight | 19.2 lb |
€503.41/ pieceexcl. VAT
€609.13incl. VAT
Estimated delivery date - 10/11/2026