

€393.84/ pieceexcl. VAT
€476.55incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 620 kN |
Dynamic load rating | 577 kN |
Limiting speed | 3800 rpm |
Reference speed | 2800 rpm |
Fatigue load limit | 61 kN |
Weight | 7.3 kg |
Weight | 16.1 lb |
€437.15/ pieceexcl. VAT
€528.95incl. VAT
Estimated delivery date - 10/11/2026