

€338.22/ pieceexcl. VAT
€409.25incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 58 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 540 kN |
Dynamic load rating | 516 kN |
Limiting speed | 4000 rpm |
Reference speed | 3000 rpm |
Weight | 6.26 kg |
Weight | 13.8 lb |
€380.52/ pieceexcl. VAT
€460.43incl. VAT
Estimated delivery date - 10/11/2026