

€298.31/ pieceexcl. VAT
€360.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 55 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 475 kN |
Dynamic load rating | 462 kN |
Limiting speed | 4300 rpm |
Reference speed | 3200 rpm |
Weight | 5.24 kg |
Weight | 11.6 lb |
€331.39/ pieceexcl. VAT
€400.98incl. VAT
Estimated delivery date - 10/11/2026