SKF

SKF Double-row spherical roller bearing Cylindrical bore 22315 E

  • ERIKS:23755747
  • Manufacturer:7316570856804
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing features a cylindrical bore and sheet metal cage designed for high load capacities. The product accommodates misalignment and shaft deflections maintaining low friction and temperature. Its relubrication feature supports extended service life in demanding industrial environments. The bearing fits modular systems and is compatible with housings sleeves and nuts. Features
  • Self-aligning design compensates for shaft deflections reducing risk of premature failure
  • High load carrying capacity enables reliable operation in heavy-duty applications
  • Relubrication feature increases service intervals minimising maintenance downtime
  • Low friction operation reduces energy consumption enhancing system efficiency
  • Sheet metal cage construction offers improved strength for demanding applications
Application & Usage
  • Used with modular bearing housing systems for industrial machinery
  • Ideal for heavy-duty conveyor systems needing high load support
  • Compatible with applications requiring compensation for shaft misalignment
Save to list

€298.31/ pieceexcl. VAT

€360.96incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
55 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
475 kN
Dynamic load rating
462 kN
Limiting speed
4300 rpm
Reference speed
3200 rpm
Fatigue load limit
48 kN
Weight
5.24 kg
Weight
11.6 lb
Alternatives

€331.39/ pieceexcl. VAT

€400.98incl. VAT

Estimated delivery date - 10/11/2026