

€255.69/ pieceexcl. VAT
€309.38incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 51 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 430 kN |
Dynamic load rating | 413 kN |
Limiting speed | 4500 rpm |
Reference speed | 3400 rpm |
Weight | 4.31 kg |
Weight | 9.49 lb |
€288.20/ pieceexcl. VAT
€348.72incl. VAT
Estimated delivery date - 10/11/2026