SKF

SKF Double-row spherical roller bearing Cylindrical bore 22314 E/C1

  • ERIKS:23772272
  • Manufacturer:7316572869062
Image 1
Overview This spherical roller bearing is designed for heavy loads and challenging operating conditions. It features a self-aligning construction allowing for shaft misalignment and deflections. The bearing supports both radial and axial loads in both directions with low friction. Relubrication features are included to extend service life and maintain performance. Features
  • Self-aligning design compensates for misalignment and shaft deflections in operation
  • Relubrication capability helps maintain optimal performance and extends service intervals
  • High load carrying capacity supports demanding industrial requirements and reduces downtime risk
  • Low friction operation reduces energy consumption and minimises temperature rise during use
  • Sheet metal cage enhances durability and keeps rolling elements correctly spaced
Application & Usage
  • Used with modular bearing housings for process machinery applications
  • Ideal for conveyor systems requiring support under variable shaft alignment
  • Compatible with equipment in mining
  • aggregates
  • and bulk material handling
Save to list

€302.07/ pieceexcl. VAT

€365.50incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
70 mm
Outer Diameter
150 mm
Width
51 mm
Bore
Cylindrical bore
Internal clearance
C1
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
430 kN
Dynamic load rating
413 kN
Limiting speed
4500 rpm
Reference speed
3400 rpm
Weight
4.31 kg
Weight
9.49 lb