SKF

SKF Double-row spherical roller bearing Cylindrical bore 22312 E

  • ERIKS:23755727
  • Manufacturer:7316576653735
Image 1
Overview This spherical roller bearing is engineered for heavy load applications requiring misalignment accommodation. The design incorporates relubrication features to extend operational life and reduce maintenance intervals. It offers low friction levels and heightened wear resistance for demanding environments. The bearing supports modular system integration including housings and sleeves. Features
  • Self-aligning design accommodates misalignment reducing the risk of premature bearing failure
  • Relubrication feature supports extended service intervals minimising downtime and maintenance costs
  • High load carrying capacity enables use in demanding industrial applications with heavy radial and axial forces
  • Low friction operation decreases heat generation enhancing bearing efficiency and lifespan
  • Sheet metal cage construction provides stability and durability under challenging operating conditions
Application & Usage
  • Used with modular bearing housing systems for custom assemblies
  • Ideal for heavy-duty conveyor systems in mining and aggregate operations
  • Compatible with shaft assemblies requiring frequent relubrication access
Save to list

€191.61/ pieceexcl. VAT

€231.85incl. VAT

32 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
46 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
335 kN
Dynamic load rating
325 kN
Limiting speed
5300 rpm
Reference speed
4000 rpm
Fatigue load limit
36 kN
Weight
2.93 kg
Weight
6.45 lb
Alternatives

€217.44/ pieceexcl. VAT

€263.10incl. VAT

5 In stock - Estimated delivery date 05/11/2026