SKF

SKF Double-row spherical roller bearing Cylindrical bore 22311 E/C4

  • ERIKS:23755722
  • Manufacturer:7316576653612
Image 1
Overview This spherical roller bearing accommodates heavy loads in both directions and supports misalignment and shaft deflections. Its design enables relubrication promoting extended operational life. The bearing offers low friction performance and increased wear resistance for demanding environments. It forms part of a modular system compatible with housings sleeves and nuts. Features
  • Relubrication feature allows maintenance without dismantling equipment reducing downtime
  • Self-aligning construction compensates for shaft deflections preventing premature failure
  • High load capacity withstands demanding operations increasing reliability in heavy-duty applications
  • Low friction design minimises energy loss resulting in improved operational efficiency
Application & Usage
  • Used with modular bearing housings for flexible assembly
  • Ideal for equipment subject to shaft deflections or misalignment
  • Compatible with systems requiring relubrication during operation
Save to list

€212.27/ pieceexcl. VAT

€256.85incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
43 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
280 kN
Dynamic load rating
280 kN
Limiting speed
5600 rpm
Reference speed
4300 rpm
Weight
2.33 kg
Weight
5.13 lb
Alternatives

€198.84/ pieceexcl. VAT

€240.60incl. VAT

Estimated delivery date - 10/11/2026