SKF

SKF Double-row spherical roller bearing Cylindrical bore 22311 E

  • ERIKS:23755720
  • Manufacturer:7316576653629
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is designed for heavy load accommodation in both directions. Its self-aligning properties allow for operation with shaft misalignment and deflections maintaining low friction and stable temperature. The inclusion of relubrication features supports extended service intervals and reliable operation. Modular compatibility enables integration with housings sleeves and nuts for versatile mounting. Features
  • Self-aligning design manages shaft misalignment reducing maintenance frequency
  • High load capacity supports demanding industrial applications enhancing operational reliability
  • Relubrication capability extends bearing life lowering total cost of ownership
  • Low friction operation minimises heat generation supporting consistent performance
  • Sheet metal cage construction provides durability under dynamic load conditions
Application & Usage
  • Used with modular bearing housings in conveyor systems
  • Ideal for heavy-duty mining equipment requiring misalignment tolerance
  • Compatible with industrial fans operating under variable loads
Save to list

€165.10/ pieceexcl. VAT

€199.77incl. VAT

19 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
43 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
280 kN
Dynamic load rating
280 kN
Limiting speed
5600 rpm
Reference speed
4300 rpm
Fatigue load limit
30 kN
Weight
2.32 kg
Weight
5.12 lb
Alternatives

€189.90/ pieceexcl. VAT

€229.78incl. VAT

Estimated delivery date - 10/11/2026