

€180.79/ pieceexcl. VAT
€218.76incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 224 kN |
Dynamic load rating | 228 kN |
Limiting speed | 6300 rpm |
Reference speed | 4800 rpm |
Weight | 1.83 kg |
Weight | 4.03 lb |
€172.78/ pieceexcl. VAT
€209.06incl. VAT
Estimated delivery date - 10/11/2026