

€119.81/ pieceexcl. VAT
€144.97incl. VAT
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 183 kN |
Dynamic load rating | 190 kN |
Limiting speed | 7000 rpm |
Reference speed | 5300 rpm |
Weight | 1.37 kg |
Weight | 3.02 lb |
€146.84/ pieceexcl. VAT
€177.68incl. VAT
Estimated delivery date - 10/11/2026