SKF

SKF Double-row spherical roller bearing Cylindrical bore 22309 E

  • ERIKS:23755709
  • Manufacturer:7316571580739
Image 1
Overview This spherical roller bearing is designed to accommodate heavy loads in both directions while maintaining low friction. Its self-aligning capability allows for misalignment and shaft deflections without significant increases in temperature. The construction includes relubrication features enabling easier maintenance. It is suitable for modular systems with housings sleeves and nuts and offers increased wear resistance. Features
  • Self-aligning design compensates for shaft deflection ensuring stable performance during operation
  • Relubrication capability reduces maintenance intervals and minimises downtime for users
  • High load carrying capacity supports demanding industrial applications with reliable operation
  • Sheet metal cage construction adds durability and extends operational life under stress
  • Low friction operation limits heat generation supporting consistent service in harsh environments
Application & Usage
  • Used with modular bearing housings for industrial machinery assemblies
  • Ideal for equipment requiring compensation for shaft misalignment and deflection
  • Compatible with systems requiring frequent relubrication for extended bearing life
Save to list

€119.81/ pieceexcl. VAT

€144.97incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
36 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
183 kN
Dynamic load rating
190 kN
Limiting speed
7000 rpm
Reference speed
5300 rpm
Fatigue load limit
19.3 kN
Weight
1.37 kg
Weight
3.02 lb