SKF

SKF Double-row spherical roller bearing Cylindrical bore 22308 EN/VB238

  • ERIKS:13196092
  • Manufacturer:7316571570532
Image 1
Overview

This spherical roller bearing is engineered for heavy load accommodation and self-aligning operation. Its snap ring groove and relubrication features support modular system integration. The sheet metal cage and cylindrical bore design contribute to reliability under demanding conditions. The bearing operates at up to 8 000 r/min and maintains low friction for extended service life.

Features
  • Snap ring groove retains bearing securely and simplifies installation in modular assemblies
  • Relubrication features enable maintenance without disassembly ensuring consistent performance
  • Self-aligning design compensates for shaft deflections reducing risk of misalignment failures
  • Sheet metal cage construction enhances durability under heavy radial and axial loads
  • Low friction operation supports higher speeds and minimises temperature increases in service
Application & Usage
  • Used with modular bearing housings in industrial drive systems
  • Ideal for conveyor equipment requiring heavy load and misalignment tolerance
  • Compatible with machinery where regular relubrication is essential
Save to list

€127.28/ pieceexcl. VAT

€154.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Type
Spherical Roller Bearing
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
33 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
140 kN
Dynamic load rating
155 kN
Limiting speed
8000 rpm
Reference speed
6000 rpm
Weight
0.991 kg
Weight
2.18 lb