

€107.73/ pieceexcl. VAT
€130.35incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 33 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 140 kN |
Dynamic load rating | 155 kN |
Limiting speed | 8000 rpm |
Reference speed | 6000 rpm |
Fatigue load limit | 15 kN |
Weight | 1 kg |
Weight | 2.21 lb |