

€9,838.13/ pieceexcl. VAT
€11,904.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 320 mm |
Outer Diameter | 580 mm |
Width | 150 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4900 kN |
Dynamic load rating | 3708 kN |
Limiting speed | 1300 rpm |
Reference speed | 950 rpm |
Fatigue load limit | 375 kN |
Weight | 169 kg |
Weight | 372 lb |