SKF

SKF Double-row spherical roller bearing Cylindrical bore 22252 CC/W33

  • ERIKS:24002024
  • Manufacturer:7316571787541
Image 1
Overview

This spherical roller bearing is designed to accommodate heavy loads in both directions. The self-aligning construction allows for misalignment and shaft deflections with minimal friction or temperature increase. Integrated relubrication features help maintain performance in demanding environments. The bearing supports modular installation with various housings sleeves and nuts.

Features
  • Self-aligning design accommodates shaft deflections and misalignment reducing unplanned downtime
  • High load carrying capacity supports heavy-duty applications enhancing equipment durability
  • Relubrication features enable longer service intervals reducing maintenance frequency
  • Low friction operation minimises heat generation improving system efficiency
  • Sheet metal cage offers robust guidance supporting consistent roller movement under load
Application & Usage
  • Used with modular housing systems for flexible installation
  • Ideal for heavy machinery with frequent shaft deflections
  • Compatible with equipment requiring regular relubrication access
Save to list

€6,444.85/ pieceexcl. VAT

€7,798.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
260 mm
Outer Diameter
480 mm
Width
130 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
3550 kN
Dynamic load rating
2722 kN
Limiting speed
1600 rpm
Reference speed
1200 rpm
Fatigue load limit
285 kN
Weight
102 kg
Weight
225 lb