SKF

SKF Double-row spherical roller bearing Cylindrical bore 22248 CC/C3W33

  • ERIKS:23755692
  • Manufacturer:7316576653230
Image 1
Overview

This bearing is designed to manage heavy bidirectional loads while compensating for shaft misalignment. Its spherical roller configuration and sheet metal cage provide structural strength and durability. The model features relubrication capability supporting long service life in demanding applications. Suitable for modular systems it accommodates deflections with minimal frictional increase.

Features
  • Spherical roller design maintains performance under misalignment for stable operation
  • Relubrication feature extends service intervals and reduces maintenance downtime
  • Sheet metal cage increases structural integrity for reliable function under heavy loads
  • Two-row configuration supports both radial and axial load requirements
  • Low friction properties decrease operating temperature and reduce component wear
Application & Usage
  • Used with modular bearing housings in heavy machinery assemblies
  • Ideal for large conveyor systems requiring resistance to shaft deflection
  • Compatible with industrial gearboxes in material handling equipment
Save to list

€4,801.99/ pieceexcl. VAT

€5,810.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
240 mm
Outer Diameter
440 mm
Width
120 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
3000 kN
Dynamic load rating
2258 kN
Limiting speed
1800 rpm
Reference speed
1300 rpm
Weight
79.3 kg
Weight
175 lb
Alternatives

€5,140.03/ pieceexcl. VAT

€6,219.44incl. VAT

Estimated delivery date - 11/11/2026