SKF

SKF Double-row spherical roller bearing Cylindrical bore 22238 CC/W33

  • ERIKS:23755678
  • Manufacturer:7316576653155
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This spherical roller bearing is designed for heavy load applications with high reliability. It accommodates shaft misalignment and deflections while maintaining low friction and stable temperatures. The bearing features relubrication capability supporting long service life and increased wear resistance. Modular compatibility enables integration with housings sleeves and nuts.

Features
  • Relubrication feature extends bearing service intervals reducing downtime and maintenance frequency
  • Self-aligning design compensates for shaft deflection minimising performance loss from misalignment
  • Sheet metal cage construction ensures robust operation in demanding industrial environments
  • High load capacity supports use in applications with significant radial and axial forces
  • Low friction reduces heat generation improving operational efficiency and bearing lifespan
Application & Usage
  • Used with modular bearing housings in heavy industrial equipment
  • Ideal for conveyor systems requiring resistance to shaft deflection
  • Compatible with rotating machinery in mining and material handling
Save to list

€2,391.73/ pieceexcl. VAT

€2,893.99incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
190 mm
Outer Diameter
340 mm
Width
92 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1700 kN
Dynamic load rating
1342 kN
Limiting speed
2400 rpm
Reference speed
1700 rpm
Fatigue load limit
150 kN
Weight
35.3 kg
Weight
77.8 lb
Alternatives

€2,237.79/ pieceexcl. VAT

€2,707.73incl. VAT

Estimated delivery date - 11/11/2026