SKF

SKF Double-row spherical roller bearing Cylindrical bore 22236 CC/C4W33

  • ERIKS:23755672
  • Manufacturer:7316576600227
Image 1
Overview

This spherical roller bearing supports heavy loads in both radial and axial directions. The bearing is self-aligning to accommodate misalignment and shaft deflection. It features relubrication capability to facilitate maintenance and extend service life. The robust sheet metal cage and cylindrical bore design are suitable for demanding industrial environments.

Features
  • Self-aligning design accommodates misalignment and shaft deflection for reliable operation
  • Relubrication feature enables easier maintenance and prolongs bearing service life
  • Sheet metal cage withstands mechanical stress improving durability under high loads
  • Low friction operation reduces temperature rise and minimises energy consumption
  • Two-row construction provides high load capacity for demanding industrial use
Application & Usage
  • Ideal for modular bearing systems with housings sleeves and nuts
  • Used with heavy-duty rotating machinery in process industries
  • Compatible with equipment requiring frequent relubrication and maintenance
Save to list

€2,078.57/ pieceexcl. VAT

€2,515.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
180 mm
Outer Diameter
320 mm
Width
86 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1560 kN
Dynamic load rating
1237 kN
Limiting speed
2600 rpm
Reference speed
1800 rpm
Weight
29.2 kg
Weight
64.3 lb