

€1,163.52/ pieceexcl. VAT
€1,407.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 73 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1080 kN |
Dynamic load rating | 898 kN |
Limiting speed | 3000 rpm |
Reference speed | 2200 rpm |
Weight | 17.8 kg |
Weight | 39.2 lb |