SKF

SKF Double-row spherical roller bearing Cylindrical bore 22228 CC/W33

  • ERIKS:23755651
  • Manufacturer:7316576600111
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This spherical roller bearing accommodates heavy loads in both directions and features self-aligning capability to manage misalignment and shaft deflections. Designed with relubrication features it supports modular integration with housings sleeves and nuts. Low friction operation ensures long service life with increased wear resistance suitable for demanding industrial environments.

Features
  • Self-aligning design compensates for misalignment reducing premature failure risks
  • High load carrying capacity enables reliable operation under heavy radial and axial loads
  • Relubrication feature allows maintenance during operation extending service intervals
  • Sheet metal cage construction enhances durability in challenging environments
  • Low friction operation minimises heat generation supporting consistent performance
Application & Usage
  • Used with modular bearing housings for flexible assembly options
  • Ideal for heavy-duty conveyor systems requiring reliable misalignment compensation
  • Compatible with shaft deflection scenarios in mining or processing equipment
Save to list

€868.90/ pieceexcl. VAT

€1,051.37incl. VAT

22 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
140 mm
Outer Diameter
250 mm
Width
68 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
900 kN
Dynamic load rating
743 kN
Limiting speed
3200 rpm
Reference speed
2400 rpm
Fatigue load limit
86.5 kN
Weight
14 kg
Weight
30.8 lb