SKF

SKF Double-row spherical roller bearing Cylindrical bore 22228 CC/C2W33

  • ERIKS:13196043
  • Manufacturer:7316576600128
Image 1
Overview

This spherical roller bearing is engineered for heavy load capacity and self-alignment. Designed with a cylindrical bore and sheet metal cage it ensures optimal performance under shaft deflections. The relubrication feature extends service intervals and maintains low friction levels. Suitable for modular systems including housings sleeves and nuts.

Features
  • Sheet metal cage design provides durability and reliable roller guidance for demanding loads
  • Relubrication feature extends operational lifespan and reduces maintenance frequency
  • Self-aligning capability accommodates shaft deflections and misalignment with minimal friction
  • High load carrying capacity ensures stable operation in applications with heavy radial forces
  • Cylindrical bore simplifies mounting and enables compatibility with standard shafts
Application & Usage
  • Used with modular bearing housings in bulk material handling systems
  • Ideal for supporting shafts in large industrial gearbox assemblies
  • Compatible with rolling mill equipment subject to heavy mechanical loads
Save to list

€929.98/ pieceexcl. VAT

€1,125.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
140 mm
Outer Diameter
250 mm
Width
68 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
900 kN
Dynamic load rating
743 kN
Limiting speed
3200 rpm
Reference speed
2400 rpm
Weight
14 kg
Weight
30.8 lb