

€737.99/ pieceexcl. VAT
€892.97incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 64 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 930 kN |
Dynamic load rating | 758 kN |
Limiting speed | 3600 rpm |
Reference speed | 2600 rpm |
Weight | 11.2 kg |
Weight | 24.8 lb |