

€515.91/ pieceexcl. VAT
€624.25incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 58 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 780 kN |
Dynamic load rating | 652 kN |
Limiting speed | 3800 rpm |
Reference speed | 2800 rpm |
Weight | 8.92 kg |
Weight | 19.7 lb |
€528.76/ pieceexcl. VAT
€639.80incl. VAT
Estimated delivery date - 10/11/2026