SKF

SKF Double-row spherical roller bearing Cylindrical bore 22224 E

  • ERIKS:23755637
  • Manufacturer:7316570617542
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing accommodates heavy loads in both directions and supports misalignment and shaft deflections. It features a cylindrical bore and a sheet metal cage providing low friction and increased wear resistance. The bearing incorporates relubrication features for extended service life and reliability. Designed for modular systems it can be combined with housings sleeves and nuts. Features
  • Cylindrical bore design ensures precise shaft mounting and straightforward installation
  • Sheet metal cage supports optimal roller guidance and operational stability under load
  • Relubrication feature enables longer maintenance intervals and reduced downtime
  • Supports misalignment and shaft deflections to maintain performance in demanding conditions
  • High load capacity allows use in applications subject to heavy radial and axial forces
Application & Usage
  • Used with modular bearing housings in industrial machinery assemblies
  • Ideal for heavy-duty conveyor systems with frequent misalignment challenges
  • Compatible with mining equipment requiring high load and durability
Save to list

€515.91/ pieceexcl. VAT

€624.25incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
58 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
780 kN
Dynamic load rating
652 kN
Limiting speed
3800 rpm
Reference speed
2800 rpm
Fatigue load limit
73.5 kN
Weight
8.92 kg
Weight
19.7 lb
Alternatives

€528.76/ pieceexcl. VAT

€639.80incl. VAT

Estimated delivery date - 10/11/2026