SKF

SKF Double-row spherical roller bearing Cylindrical bore 22220 E/C4

  • ERIKS:23755627
  • Manufacturer:7316570721881
Image 1
Overview This spherical roller bearing is engineered for heavy load applications requiring compensation for misalignment and shaft deflections. It features a robust sheet metal cage and cylindrical bore supporting high dynamic and static loads. Relubrication capabilities and low friction design contribute to extended service life. The absence of built-in sealing allows flexibility in lubrication management. Its modular compatibility supports integration with various housings sleeves and nuts. Features
  • Self-aligning design compensates for shaft deflections reducing risk of premature wear
  • Relubrication feature enables maintenance schedules extending operational uptime and bearing lifespan
  • High dynamic load rating accommodates demanding industrial applications ensuring reliable performance
  • Sheet metal cage construction enhances durability for environments with vibration and shock loads
  • Low friction design minimises heat generation supporting longer continuous operation
Application & Usage
  • Used with modular bearing housings for heavy conveyor systems
  • Ideal for integration in industrial fans and large electric motors
  • Compatible with mining equipment requiring high load and misalignment tolerance
Save to list

€370.94/ pieceexcl. VAT

€448.84incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
46 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
490 kN
Dynamic load rating
433 kN
Limiting speed
4500 rpm
Reference speed
3400 rpm
Weight
4.85 kg
Weight
10.7 lb
Alternatives

€385.01/ pieceexcl. VAT

€465.86incl. VAT

Estimated delivery date - 10/11/2026