

€280.79/ pieceexcl. VAT
€339.76incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 43 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 450 kN |
Dynamic load rating | 393 kN |
Limiting speed | 4800 rpm |
Reference speed | 3600 rpm |
Weight | 4.14 kg |
Weight | 9.12 lb |
€319.47/ pieceexcl. VAT
€386.56incl. VAT
Estimated delivery date - 10/11/2026