

€272.17/ pieceexcl. VAT
€329.33incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 40 mm |
Bore | Cylindrical bore |
Internal clearance | C2 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 375 kN |
Dynamic load rating | 331 kN |
Limiting speed | 5300 rpm |
Reference speed | 3800 rpm |
Weight | 3.39 kg |
Weight | 7.48 lb |