SKF

SKF Double-row spherical roller bearing Cylindrical bore 22216 E/C3

  • ERIKS:23755596
  • Manufacturer:7316576652509
Image 1
Overview This spherical roller bearing is engineered to handle heavy loads in both directions. The self-aligning design accommodates misalignment and shaft deflections without increasing friction or temperature. It features relubrication capability enhancing maintainability in demanding industrial environments. The bearing is suitable for modular systems using compatible housings and sleeves. Features
  • Self-aligning design compensates for shaft deflections and misalignment ensuring reliable operation
  • Relubrication feature allows easy maintenance extending service life and reducing downtime
  • High load carrying capacity supports demanding applications improving operational stability
  • Sheet metal cage construction enhances durability under dynamic conditions minimising wear
  • Low friction performance minimises heat generation supporting consistent operation
Application & Usage
  • Ideal for heavy machinery requiring resistance to shaft misalignment
  • Compatible with modular systems using separate housings and sleeves
  • Used with equipment operating at high speeds and variable loads
Save to list

€175.50/ pieceexcl. VAT

€212.36incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
80 mm
Outer Diameter
140 mm
Width
33 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
270 kN
Dynamic load rating
243 kN
Limiting speed
6000 rpm
Reference speed
4300 rpm
Weight
2.09 kg
Weight
4.6 lb
Alternatives

€210.01/ pieceexcl. VAT

€254.11incl. VAT

Estimated delivery date - 10/11/2026