SKF

SKF Double-row spherical roller bearing Cylindrical bore 22216 E

  • ERIKS:23755594
  • Manufacturer:7316576652523
Image 1
Overview This spherical roller bearing is designed to accommodate heavy loads in both directions and correct misalignment. It maintains low friction and temperature even under shaft deflections. The bearing features relubrication capability to extend service life. It can be integrated within modular systems using compatible housings sleeves and nuts. Features
  • Self-aligning design compensates for misalignment and shaft deflections in demanding environments
  • High load carrying capacity enables reliable operation under heavy radial and axial loads
  • Relubrication features simplify maintenance and help prolong service intervals
  • Low friction reduces energy consumption and minimises operating temperature increases
  • Sheet metal cage construction ensures durability and secure roller guidance
Application & Usage
  • Used with modular bearing housing systems in conveyor drives
  • Ideal for industrial gearboxes exposed to shaft misalignment
  • Compatible with heavy-duty mining and aggregate processing equipment
Save to list

€175.50/ pieceexcl. VAT

€212.36incl. VAT

75 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
80 mm
Outer Diameter
140 mm
Width
33 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
270 kN
Dynamic load rating
243 kN
Limiting speed
6000 rpm
Reference speed
4300 rpm
Fatigue load limit
29 kN
Weight
2.09 kg
Weight
4.6 lb
Alternatives

€210.01/ pieceexcl. VAT

€254.11incl. VAT

14 In stock - Estimated delivery date 05/11/2026