SKF

SKF Double-row spherical roller bearing Cylindrical bore 22215 E/C5

  • ERIKS:23755591
  • Manufacturer:7316570035391
Image 1
Overview This spherical roller bearing accommodates heavy loads in both radial and axial directions. Its self-aligning design enables it to compensate for misalignment and shaft deflections. The bearing features relubrication capability and low friction operation. Increased wear resistance ensures a longer service life in demanding industrial environments. Features
  • Self-aligning design compensates for shaft deflections to reduce premature failure
  • Relubrication feature supports extended operation and minimises maintenance interventions
  • Sheet metal cage construction provides stability and supports high load applications
  • High limiting speed of 6300 r/min enables suitability for fast-rotating equipment
  • Increased wear resistance delivers longer service life in challenging conditions
Application & Usage
  • Ideal for use in conveyor systems operating with frequent shaft misalignment
  • Used with modular bearing housings in heavy-duty machinery assemblies
  • Compatible with industrial fans requiring reliable
  • long-term performance
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
C5
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
240 kN
Dynamic load rating
217 kN
Limiting speed
6300 rpm
Reference speed
4800 rpm
Weight
1.68 kg
Weight
3.71 lb