SKF

SKF Double-row spherical roller bearing Cylindrical bore 22215 E/C3

  • ERIKS:23755589
  • Manufacturer:7316576652400
Image 1
Overview This spherical roller bearing features a 75 mm bore and 31 mm width designed to accommodate heavy loads in both directions. The self-aligning construction allows for misalignment and shaft deflections without increasing friction or temperature. Relubrication features support extended service life and consistent performance. The bearing is suitable for modular systems with housings sleeves and nuts. Features
  • Self-aligning design compensates for shaft deflections to prevent premature failure
  • High dynamic load rating ensures reliable operation in demanding industrial environments
  • Relubrication features enable extended bearing life and reduced maintenance intervals
  • Sheet metal cage construction supports operational stability under high loads
  • Low friction design minimises temperature rise to improve overall efficiency
Application & Usage
  • Used with modular bearing housing systems for heavy-duty assemblies
  • Ideal for machinery operating under frequent shaft misalignment or deflection
  • Compatible with applications requiring regular relubrication and long service intervals
Save to list

€154.67/ pieceexcl. VAT

€187.15incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
240 kN
Dynamic load rating
217 kN
Limiting speed
6300 rpm
Reference speed
4800 rpm
Weight
1.68 kg
Weight
3.71 lb