SKF

SKF Double-row spherical roller bearing Cylindrical bore 22215 E

  • ERIKS:23755587
  • Manufacturer:7316576652424
Image 1
Overview This spherical roller bearing is designed to accommodate heavy loads in both directions while permitting shaft misalignment. Its construction minimises friction and temperature rise supporting long service life. The inclusion of relubrication features enhances operational reliability. It is compatible with modular systems using housings sleeves and nuts. Features
  • Self-aligning mechanism compensates for shaft deflections reducing risk of premature wear
  • High load carrying capacity ensures performance in demanding industrial environments
  • Relubrication feature extends bearing life lowering maintenance intervals
  • Low friction operation minimises energy consumption and heat generation
  • Sheet metal cage provides strength and durability for robust applications
Application & Usage
  • Used with modular bearing housings in processing plants
  • Ideal for heavy machinery requiring misalignment compensation
  • Compatible with industrial conveyor systems for continuous operation
Save to list

€154.67/ pieceexcl. VAT

€187.15incl. VAT

38 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
240 kN
Dynamic load rating
217 kN
Limiting speed
6300 rpm
Reference speed
4800 rpm
Fatigue load limit
26.5 kN
Weight
1.68 kg
Weight
3.71 lb
Alternatives

€182.45/ pieceexcl. VAT

€220.76incl. VAT

Estimated delivery date - 10/11/2026